Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck

  • Mfr # ABT200-5

  • Zoro # G3925224


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall; Deck
Depth
4-5/16"
ADA Compliant
false
Width
9-3/4"
Includes
Back Outlet, Diverter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT200-5
Zoro #
G3925224
UPC #
663370097249
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4-5/16"
Width
9-3/4"
Height
10-1/4"
Item Width (Inch)
9.5
Item Height (Inch)
4.69
Item Length (Inch)
10

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet Body
Mounting Type
Wall; Deck
ADA Compliant
false
Includes
Back Outlet, Diverter
Number of Holes
2
Features
Designed for clawfoot tubs, Equipped With a Ceramic Cartridge
Standards
CUPC Certified
Connection
3/8" x 16 PT
Flow Rate
7.0 gpm
Material
Brass
Share H&C Handle Item#
No Handle
Prop 65 Label
true
Collection
Vintage
Item Weight (lbs)
5.95
Low Lead Compliant
false
CEC Certified
false
Warranty
1
Theme
Traditional
DOE Certified
false
UPC/CUPC Certified
true

Description

This gooseneck faucet body is designed for clawfoot tubs can be used wall mounted or deck mounted with the addition of the appropriate elbows and fittings, includes integral diverter and outlet for shower riser, manufactured out of solid brass and equipped with a ceramic cartridge this faucet will give you many years of trouble-free performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.