Zoro Homepage

Tub Faucet Body, Polished Brass, Wall

  • Mfr # CC2132

  • Zoro # G3915695


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Connection
1/2" IPS
Material
Brass
Mounting Type
Wall
Face Dia.
Knob: 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2132
Zoro #
G3915695
UPC #
663370130113
Country of Origin
Taiwan, Province of China

Dimensions

Face Dia.
Knob: 3"
Depth
Lever: 6-1/16"
Item Length (Inch)
6.06
Item Width (Inch)
6
Item Height (Inch)
4.69

Details

Finish
Polished Brass
Item
Tub Faucet Body
Connection
1/2" IPS
Material
Brass
Mounting Type
Wall
Features
Wall Mount 2-Hole Installation
Number of Holes
2
ADA Compliant
false
Item Weight (lbs)
3.53
UPC/CUPC Certified
false
Theme
Traditional
Prop 65 Label
true
Warranty
1
CEC Certified
false
DOE Certified
false
Collection
Vintage
Low Lead Compliant
false

Description

To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.