Zoro Homepage

Tub Faucet Body, Polished Brass, Wall; Deck

  • Mfr # ABT100-2

  • Zoro # G3937745


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Connection
60 UNS
Features
Equipped with a Ceramic Cartridge
Flow Rate
7.0 gpm
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT100-2
Zoro #
G3937745
UPC #
663370097195
Country of Origin
Taiwan, Province of China

Dimensions

Width
7"
Height
Spout: 4-7/16", Lever: 4-1/16"
Depth
5-13/16"
Item Height (Inch)
5.81
Item Length (Inch)
8.19
Item Width (Inch)
7

Description

This faucet body, designed for clawfoot tubs, can be used wall mounted or deck mounted with the addition of the appropriate elbows and fittings, manufactured out of solid brass and equipped with a ceramic cartridge this faucet will give you many years of trouble free performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.