Zoro Homepage

Tub Faucet Body, Polished Brass, Wall; Deck

  • Mfr # ABT200-2

  • Zoro # G3918014


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Standards
CUPC Certified
Number of Holes
2
Height
10-1/4"
Connection
3/8" x 16 PT
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT200-2
Zoro #
G3918014
UPC #
663370097232
Country of Origin
Taiwan, Province of China

Dimensions

Height
10-1/4"
Depth
4-5/16"
Width
9-3/4"
Item Height (Inch)
4.69
Item Length (Inch)
10
Item Width (Inch)
9.5

Details

Finish
Polished Brass
Item
Tub Faucet Body
Standards
CUPC Certified
Number of Holes
2
Connection
3/8" x 16 PT
ADA Compliant
false
Includes
Back Outlet, Diverter
Mounting Type
Wall; Deck
Flow Rate
7.0 gpm
Features
Designed for clawfoot tubs, Equipped With a Ceramic Cartridge
Material
Brass
CEC Certified
false
Warranty
1
Item Weight (lbs)
5.95
Theme
Traditional
Collection
Vintage
Prop 65 Label
true
Share H&C Handle Item#
No Handle
UPC/CUPC Certified
true
Low Lead Compliant
false
DOE Certified
false

Description

This gooseneck faucet body is designed for clawfoot tubs can be used wall mounted or deck mounted with the addition of the appropriate elbows and fittings, includes integral diverter and outlet for shower riser, manufactured out of solid brass and equipped with a ceramic cartridge this faucet will give you many years of trouble-free performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.