Zoro Homepage

Tub Faucet Body, Polished Chrome, Wall

  • Mfr # CC2661

  • Zoro # G3942408


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Features
Cross Handle Style
Mounting Type
Wall
Number of Holes
2
ADA Compliant
false
Height
Spout: 4-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2661
Zoro #
G3942408
UPC #
663370101434
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16"
Face Dia.
Lever: 2-15/16"
Item Height (Inch)
6
Item Length (Inch)
7.25
Item Width (Inch)
7

Details

Item
Tub Faucet Body
Features
Cross Handle Style
Mounting Type
Wall
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
1/2"-14 NPT
Material
Brass
CEC Certified
false
Low Lead Compliant
false
Collection
Vintage
UPC/CUPC Certified
false
DOE Certified
false
Item Weight (lbs)
5.07
Theme
Traditional
Prop 65 Label
true
Warranty
1

Description

This clawfoot tub faucet is designed to replace any existing clawfoot tub faucet with a shower riser. The shower riser adapter is already built in to connect to a shower riser and showerhead. The faucet is constructed from solid brass for outstanding durability and reliability. The faucet installs directly on the wall of the bathroom to 1/2" IPS connections. Features dual cross handle operation and installs on an adjustable 6-9" spread.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.