Zoro Homepage

Tub Faucet Body, Polished Chrome, Wall; Deck

  • Mfr # ABT100-1

  • Zoro # G3914952


product price: $318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Material
Brass
Features
Equipped with a Ceramic Cartridge
Flow Rate
7.0 gpm
Height
Spout: 4-7/16", Lever: 4-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT100-1
Zoro #
G3914952
UPC #
663370097188
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-7/16", Lever: 4-1/16"
Width
7"
Depth
5-13/16"
Item Length (Inch)
8.19
Item Height (Inch)
5.81
Item Width (Inch)
7

Details

Finish
Polished Chrome
Item
Tub Faucet Body
ADA Compliant
false
Material
Brass
Features
Equipped with a Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall; Deck
Number of Holes
2
Connection
60 UNS
Theme
Traditional
CEC Certified
false
Prop 65 Label
true
Share H&C Handle Item#
No Handle
DOE Certified
false
Low Lead Compliant
false
Warranty
1
Item Weight (lbs)
4.19
Collection
Vintage
UPC/CUPC Certified
true

Description

This faucet body, designed for clawfoot tubs, can be used wall mounted or deck mounted with the addition of the appropriate elbows and fittings, manufactured out of solid brass and equipped with a ceramic cartridge this faucet will give you many years of trouble free performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.