Tub Filler Faucet, Polished Chrome, Deck

  • Mfr # KSK3351ALTR

  • Zoro # G3933168


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
1.8 gpm
Mounting Type
Deck
ADA Compliant
Yes
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSK3351ALTR
Zoro #
G3933168
UPC #
663370108440
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Lever: 3-1/16"
Depth
5-5/8"

Details

Item
Tub Filler Faucet
Features
Handle Style: Lever
Flow Rate
1.8 gpm
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Connection
3/4" IPS

Description

Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The polished chrome finish of this particular set will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.