Shop KINGSTON BRASS
See all product information
Create Account
Tub Wall Mount Rain Drop Shower System with Hand Shower, Polished Nickel
- Mfr # CCK6176
- Zoro # G423926489
product price:Â
$
2,929.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Tub Wall Mount
Width
17 7/8 in
Size
9-5/16" (L) x 17-7/8" (W) x 67-1/4" (H)
Length
9-5/16 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCK6176
- Zoro #
- G423926489
- UPC #
- 196507323916
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Tub Wall Mount
- Item
- Shower Combo
- Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
- ADA Compliant
- Yes
- Application
- Shower Accessories
- Handle Type
- Lever
- Color
- Matte Black
- Includes
- Shower Combo
- Finish
- Polished Nickel
Dimensions
- Width
- 17 7/8 in
- Size
- 9-5/16" (L) x 17-7/8" (W) x 67-1/4" (H)
- Length
- 9-5/16 in
- Inlet Size
- 3/4"-14
Description
Able to transform your bathroom into the retreat you've been dreaming of, bask under the Vintage Rain Drop Shower Combo with Hand Shower's exquisitive design and ornate detailing. With 91 water channels, this shower system will rejuvenate both your body and soul. The rain drop technology coupled with the 8" diameter face ensures that every part of your body feels the relaxing sensation of rain. The additional hand shower also provides added benefits for an easier cleansing experience. Multiple tarnish-resistant finishes are available.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.