Tudor 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Nickel

  • Mfr # KS1438TAL

  • Zoro # G3075225


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.88
Length
6.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1438TAL
Zoro #
G3075225
UPC #
663370278969
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.31
Width
6.44
Height
10.69
Item Length (Inch)
6.31
Item Width (Inch)
6.44
Max Deck Thickness
1.25
Item Height (Inch)
10.69
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Color
Brushed Nickel
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Includes matching brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Faucet Centers
0
Handles Included
true
Faucet Holes
1,3
Pullout Spray
false
Drain Included
Yes
Cold Cartridge Item#
KSRPL2000CC
Hot Handle Item#
KSH7618TALH
Hot Cartridge Item#
KSRPL2000HC
Item Weight (lbs)
5.88
Handle Style
Lever
Pop Up Rod Item#
KSPR1438
Collection
Tudor
Cold Handle Item#
KSH7618TALC
Installation Type
Single Hole
Theme
Traditional
Body Material
Brass
Flow Rate - Maximum
1.2

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Tudor two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.