Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Single-Hole Bathroom Faucet with Push Pop-Up Drain, Brushed Brass
- Mfr # LS6303RX
- Zoro # G523927515
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Size
1/2 in
Color
Brushed Nickel
Material
Brass
Length
5-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS6303RX
- Zoro #
- G523927515
- UPC #
- 196507359113
- Country of Origin
- China
Dimensions
- Size
- 1/2 in
- Length
- 5-3/4 in
- Height
- 10-1/8 in
- Width
- 5 in
Details
- Finish
- Brushed Brass
- Color
- Brushed Nickel
- Material
- Brass
Description
Introducing the single hole, dual handle lavatory faucet from the Belknap Collection by Kingston Brass. Featuring a distinctive pipe-style high spout and nautical-inspired handwheel handles, this faucet infuses your bathroom with an industrial aesthetic that reflects your commitment to quality design. It's sure to become the focal point of your bathroom remodel. With a generous 8" clearance from deck to spout, you can effortlessly carry out your daily grooming rituals. Crafted from durable brass and equipped with reliable ceramic cartridges, this faucet promises years of dependable performance, making it a smart and stylish addition to any bathroom.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.