Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Single-Hole Kitchen Faucet with Brass Sprayer, Brushed Brass
- Mfr # KS1777ALBS
- Zoro # G623925435
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Valve Type
Ceramic Disc Cartridge
Handle Type
Lever
Number of Handles
2
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1777ALBS
- Zoro #
- G623925435
- UPC #
- 663370530449
- Country of Origin
- Taiwan, Province of China
- ADA Compliant
- Yes
- Valve Type
- Ceramic Disc Cartridge
- Handle Type
- Lever
- Number of Handles
- 2
- Compliance
- Low Lead Compliant
- Color/Finish
- Antique Brass
- Inlet
- 1/2 in
- Item
- Two Handle Single-Hole Kitchen Faucets
- Faucet Spout
- High Arc
- Flow Rate
- 1.8 GPM
- Mounting Type
- Deck Mount
- Material
- Brass
- Typical Application
- Kitchen Faucets
- Includes
- Faucet;Mounting Hardware;Side Sprayer
- Finish
- Brushed Brass
Dimensions
- Width
- 8-1/2 in
- Length (In.)
- 6 1/2 in
- Height
- 13-3/16 in
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the brushed brass finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.