Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Single-Hole Kitchen Faucet with Brass Sprayer, Matte Black
- Mfr # KS1760ALBS
- Zoro # G623929495
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Flow Rate
1.8 GPM
Handle Type
Lever
Valve Type
Ceramic Disc Cartridge
Height
13-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1760ALBS
- Zoro #
- G623929495
- UPC #
- 196507294636
- Country of Origin
- Taiwan, Province of China
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- Valve Type
- Ceramic Disc Cartridge
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
- Mounting Type
- Deck Mount
- Material
- Brass
- ADA Compliant
- Yes
- Color/Finish
- Brushed Brass
- Includes
- Faucet;Mounting Hardware;Side Sprayer
- Faucet Spout
- Gooseneck/High Arc
- Compliance
- Low Lead Compliant
- Item
- Two Handle Single-Hole Kitchen Faucets
- Finish
- Matte Black
Dimensions
- Height
- 13-3/16 in
- Length (In.)
- 6 1/2 in
- Width
- 8-1/2 in
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the matte black finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.