Two-Handle Wall Mount Bridge Kitchen Faucet, Antique Brass
- Mfr # KS1243BEX
- Zoro # G023928180
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Height
8-3/16 in
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
Length (In.)
10 1/4 in
Handle Type
Cross
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1243BEX
- Zoro #
- G023928180
- UPC #
- 196507408880
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 8-3/16 in
- Length (In.)
- 10 1/4 in
- Width
- 12-1/4 in
Details
- Item
- Wall Mount Kitchen Faucets
- Mounting Type
- Wall Mount
- Valve Type
- Ceramic Disc Cartridge
- Handle Type
- Cross
- Color/Finish
- Brushed Brass
- Includes
- Faucet; Mounting Hardware
- Inlet
- 1/2 in
- Material
- Brass
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- ADA Compliant
- No
- Typical Application
- Kitchen Faucets
- Faucet Spout
- Gooseneck/High Arc
- Finish
- Antique Brass
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. This faucet adds a sheen of classical grace to your traditional style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.