Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Antique Brass
- Mfr # KS1243PKX
- Zoro # G623928825
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Kitchen Faucets
Handle Type
Cross
Faucet Spout
Gooseneck/High Arc
Valve Type
Ceramic Disc Cartridge
Flow Rate
1.8 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1243PKX
- Zoro #
- G623928825
- UPC #
- 663370814198
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 10.56 in
- Width
- 12.25 in
Details
- Typical Application
- Kitchen Faucets
- Handle Type
- Cross
- Faucet Spout
- Gooseneck/High Arc
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
- Mounting Type
- Wall Mount
- Finish
- Antique Brass
- Material
- Brass
- ADA Compliant
- No
- Compliance
- Low Lead Compliant
- Inlet
- 1/2 in
- Color/Finish
- Brushed Brass
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Type
- Wall Mount Kitchen Faucets
- Item
- Wall Mount Kitchen Faucet
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Glamorize your home today with the traditional elegance of this faucet.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.