Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Brass
- Mfr # KS1247PKX
- Zoro # G423929527
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Number of Handles
2
Type
Wall Mount Kitchen Faucets
Includes
Faucet; Mounting Hardware; Installation Manual
Faucet Spout
Gooseneck/High Arc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1247PKX
- Zoro #
- G423929527
- UPC #
- 663370814211
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Brass
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
- Type
- Wall Mount Kitchen Faucets
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Faucet Spout
- Gooseneck/High Arc
- Mounting Type
- Wall Mount
- Compliance
- Low Lead Compliant
- Material
- Brass
- Inlet
- 1/2 in
- Color/Finish
- Polished Nickel
- Typical Application
- Kitchen Faucets
- ADA Compliant
- No
- Valve Type
- Ceramic Disc Cartridge
- Item
- Wall Mount Kitchen Faucet
- Handle Type
- Cross
Dimensions
- Length (In.)
- 10.56 in
- Width
- 12.25 in
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Glamorize your home today with the traditional elegance of this faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.