Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Antique Brass
- Mfr # KS1263BAL
- Zoro # G723925663
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Width
9-11/16 in
Compliance
Low Lead Compliant
Material
Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1263BAL
- Zoro #
- G723925663
- UPC #
- 196507304953
- Country of Origin
- Taiwan, Province of China
- Compliance
- Low Lead Compliant
- Material
- Brass
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.8 GPM
- Type
- Wall Mount Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Color/Finish
- Polished Nickel
- Typical Application
- Kitchen Faucets
- Finish
- Antique Brass
- Handle Type
- Lever
- Mounting Type
- Wall Mount
- Faucet Spout
- Low Arc
- ADA Compliant
- Yes
- Item
- Wall Mount Kitchen Faucet
- Inlet
- 1/2 in
Dimensions
- Width
- 9-11/16 in
- Height
- 6-15/16 in
- Length (In.)
- 13 5/8 in
Description
Soft simplicity meets refined craftsmanship through this faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.