Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Antique Copper
- Mfr # KS124BEXAC
- Zoro # G323927944
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Inlet
1/2 in
Number of Handles
2
Color/Finish
Matte Black
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS124BEXAC
- Zoro #
- G323927944
- UPC #
- 196507408910
- Country of Origin
- Taiwan, Province of China
- Flow Rate
- 1.8 GPM
- Inlet
- 1/2 in
- Number of Handles
- 2
- Color/Finish
- Matte Black
- Mounting Type
- Wall Mount
- Handle Type
- Cross
- Valve Type
- Ceramic Disc Cartridge
- Faucet Spout
- Gooseneck/High Arc
- Typical Application
- Kitchen Faucets
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Item
- Wall Mount Kitchen Faucets
- ADA Compliant
- No
- Compliance
- Low Lead Compliant
- Material
- Brass
- Finish
- Antique Copper
Dimensions
- Length (In.)
- 10 3/8 in
- Height
- 7-1/16 in
- Width
- 10 in
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The polished brass finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. This faucet adds a sheen of classical grace to your traditional style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.