Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Antique Copper
- Mfr # KS126AXAC
- Zoro # G023925646
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Width
9-11/16 in
Handle Type
Cross
Flow Rate
1.8 GPM
Typical Application
Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS126AXAC
- Zoro #
- G023925646
- UPC #
- 196507305387
- Country of Origin
- Taiwan, Province of China
- Number of Handles
- 2
- Handle Type
- Cross
- Flow Rate
- 1.8 GPM
- Typical Application
- Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Compliance
- Low Lead Compliant
- Type
- Wall Mount Kitchen Faucets
- Faucet Spout
- Low Arc
- Includes
- Faucet; Mounting Hardware
- Material
- Brass
- Item
- Wall Mount Kitchen Faucet
- Color/Finish
- Brushed Nickel
- Inlet
- 1/2 in
- ADA Compliant
- No
- Finish
- Antique Copper
- Mounting Type
- Wall Mount
Dimensions
- Width
- 9-11/16 in
- Length (In.)
- 10 1/2 in
- Height
- 6-15/16 in
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.