KS3278PKLBS Duchess Bridge Kitchen Faucet W/Brass Sprayer, Brushed Nkl

  • Mfr # KS3278PKLBS
  • Zoro # G3096870
product price: 
$
587.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
11.06
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS3278PKLBS
Zoro #
G3096870
UPC #
663370816048
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.06
Width
9.44
Item Height (Inch)
11.06
Max Deck Thickness
1.75
Item Length (Inch)
13.88
Item Width (Inch)
9.44

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Deck mount 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Rotating swivel spout, Includes matching brass side sprayer, Lever handles meet ADA guidelines
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
8.93
Item Weight (lbs)
8.93
Installation Type
Bridge
Share H&C Handle Item#
KBH1608PKL
Hot Cartridge Item#
KSRPL8100HC
Hose Included
true
Sidespray
true
Faucet Centers
8
Kitchen Sprayer#
KBSPR8
Cold Cartridge Item#
KSRPL8100CC
Faucet Holes
4
Handle Style
Lever
Drain Included
No
Spray Diverter Item#
KSRP1271D
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Collection
Duchess

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.