Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Antique Copper
- Mfr # KS126BEXAC
- Zoro # G823927420
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Typical Application
Bathroom Faucets
Material
Brass
Inlet
1/2 in
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS126BEXAC
- Zoro #
- G823927420
- UPC #
- 196507409023
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Wall Mount
- Typical Application
- Bathroom Faucets
- Material
- Brass
- Inlet
- 1/2 in
- Compliance
- Low Lead Compliant
- Type
- Wall Mount Kitchen Faucets
- Faucet Spout
- Low Arc
- Handle Type
- Cross
- ADA Compliant
- No
- Color/Finish
- Polished Nickel
- Includes
- Faucet; Mounting Hardware
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
- Item
- Vessel Faucets
- Flow Rate
- 1.8 GPM
- Finish
- Antique Copper
Dimensions
- Width
- 6-7/16 in
- Height
- 10-11/16 in
- Length (In.)
- 6-5/16 in
Description
The spirit of the Victorian Era finds itself elegantly and tastefully spun into the unique design of this faucet. Allow the brass construction to provide a sturdy and reliable fixture, great for use with any sink. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the antique copper finish will pop against your surrounding kitchen decor. Matching accessories are available for use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.