Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Brass
- Mfr # KS1247AL
- Zoro # G523928819
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Faucet Spout
Gooseneck/High Arc
Height
11-15/16 in
Typical Application
Tub Faucets
Flow Rate
1.8 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1247AL
- Zoro #
- G523928819
- UPC #
- 663370529610
- Country of Origin
- Taiwan, Province of China
- ADA Compliant
- Yes
- Faucet Spout
- Gooseneck/High Arc
- Typical Application
- Tub Faucets
- Flow Rate
- 1.8 GPM
- Type
- Wall Mount Kitchen Faucets
- Color/Finish
- Matte Black
- Item
- Wall-Mount Clawfoot Tub Faucet
- Material
- Brass
- Number of Handles
- 2
- Inlet
- 1/2 in
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Includes
- Faucet;Mounting Hardware
- Finish
- Brushed Brass
- Mounting Type
- Wall Mount
- Valve Type
- Ceramic Disc Cartridge
Dimensions
- Height
- 11-15/16 in
- Width
- 9-1/4 in
- Length (In.)
- 10 5/16 in
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.