Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Brass
- Mfr # KS1247AX
- Zoro # G923930023
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Color/Finish
Antique Brass
Valve Type
Ceramic Disc Cartridge
Handle Type
Cross
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1247AX
- Zoro #
- G923930023
- UPC #
- 663370529627
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Brass
- Color/Finish
- Antique Brass
- Valve Type
- Ceramic Disc Cartridge
- Handle Type
- Cross
- Number of Handles
- 2
- ADA Compliant
- No
- Flow Rate
- 1.8 GPM
- Inlet
- 1/2 in
- Faucet Spout
- Gooseneck/High Arc
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Typical Application
- Kitchen Faucets
- Material
- Brass
- Mounting Type
- Wall Mount
- Type
- Wall Mount Kitchen Faucets
- Compliance
- Low Lead Compliant
- Item
- Pot Filler Faucet
Dimensions
- Width
- 2.63 in
- Length (In.)
- 26.88 in
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.