Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Brass
- Mfr # KS1292BPL
- Zoro # G323925476
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware
Color/Finish
Brushed Nickel
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1292BPL
- Zoro #
- G323925476
- UPC #
- 196507409207
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 11-1/4 in
- Height
- 11-7/8 in
- Length (In.)
- 14 1/8 in
Details
- Mounting Type
- Wall Mount
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware
- Color/Finish
- Brushed Nickel
- Material
- Brass
- ADA Compliant
- Yes
- Item
- Wall Mount Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
- Faucet Spout
- Gooseneck/High Arc
- Compliance
- Low Lead Compliant
- Finish
- Polished Brass
Description
Enhance the look of your kitchen with the addition of this wall-mount kitchen faucet from the Bel-Air collection by Kingston. The graceful elegance of British flair is showcased in this faucet's gooseneck swivel spout and timeless white porcelain levers. Crafted from solid brass and equipped with a durable ceramic cartridge, it ensures years of reliable, trouble-free performance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.