Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Brass
- Mfr # KS1247PL
- Zoro # G523930065
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Flow Rate
1.8 GPM
Valve Type
Ceramic Disc Cartridge
Color/Finish
Antique Brass
Typical Application
Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1247PL
- Zoro #
- G523930065
- UPC #
- 663370529634
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Item
- Widespread Bathroom Faucet
- Flow Rate
- 1.8 GPM
- Valve Type
- Ceramic Disc Cartridge
- Color/Finish
- Antique Brass
- Typical Application
- Bathroom Faucets
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- ADA Compliant
- Yes
- Handle Type
- Lever
- Faucet Spout
- Gooseneck/High Arc
- Compliance
- Low Lead Compliant
- Inlet
- 1/2 in
- Number of Handles
- 2
- Finish
- Brushed Brass
- Type
- Wall Mount Kitchen Faucets
- Mounting Type
- Wall Mount
Dimensions
- Height
- 9-1/2 in
- Length (In.)
- 14 3/8 in
- Width
- 6-13/16 in
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.