Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Nickel
- Mfr # KS1268BEX
- Zoro # G523926990
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Height
6-15/16 in
Inlet
1/2 in
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1268BEX
- Zoro #
- G523926990
- UPC #
- 196507408972
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 6-15/16 in
- Width
- 9-11/16 in
- Length (In.)
- 10 1/4 in
Details
- Flow Rate
- 1.8 GPM
- Inlet
- 1/2 in
- Includes
- Faucet; Mounting Hardware
- Mounting Type
- Wall Mount
- Material
- Brass
- Item
- Wall Mount Kitchen Faucets
- Faucet Spout
- Low Arc
- Valve Type
- Ceramic Disc Cartridge
- Handle Type
- Cross
- Color/Finish
- Antique Brass
- Compliance
- Low Lead Compliant
- Typical Application
- Kitchen Faucets
- ADA Compliant
- No
- Number of Handles
- 2
- Finish
- Brushed Nickel
Description
The spirit of the Victorian Era finds itself elegantly and tastefully spun into the unique design of this faucet. Allow the brass construction to provide a sturdy and reliable fixture, great for use with any sink. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Matching accessories are available for use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.