Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Nickel
- Mfr # KS1268BPL
- Zoro # G023928968
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Flow Rate
1.8 GPM
Compliance
Low Lead Compliant
Handle Type
Lever
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1268BPL
- Zoro #
- G023928968
- UPC #
- 196507305325
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Nickel
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Material
- Brass
- Number of Handles
- 2
- Valve Type
- Ceramic Disc Cartridge
- Color/Finish
- Brushed Brass
- Faucet Spout
- Low Arc
- Typical Application
- Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
- ADA Compliant
- Yes
- Mounting Type
- Wall Mount
- Item
- Wall Mount Kitchen Faucet
- Type
- Wall Mount Kitchen Faucets
- Inlet
- 1/2 in
Dimensions
- Length (In.)
- 14 1/8 in
- Height
- 6-15/16 in
- Width
- 9-11/16 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Varnish your kitchen with this state-of-the-art fixture.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.