Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Chrome
- Mfr # KS1261TAL
- Zoro # G123929544
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Mounting Type
Wall Mount
Color/Finish
Polished Nickel
Typical Application
Kitchen Faucets
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1261TAL
- Zoro #
- G123929544
- UPC #
- 196507304809
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Mounting Type
- Wall Mount
- Color/Finish
- Polished Nickel
- Typical Application
- Kitchen Faucets
- Finish
- Polished Chrome
- ADA Compliant
- Yes
- Type
- Wall Mount Kitchen Faucets
- Handle Type
- Lever
- Number of Handles
- 2
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Mounting Hardware
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
- Faucet Spout
- Low Arc
- Inlet
- 1/2 in
- Item
- Wall Mount Kitchen Faucet
Dimensions
- Height
- 6-15/16 in
- Width
- 9-11/16 in
- Length (In.)
- 13 15/16 in
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. A unique and classically enchanting personality is embodied in this centerpiece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.