Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Nickel
- Mfr # KS2448BEX
- Zoro # G423929756
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc Cartridge
Typical Application
Kitchen Faucets
Compliance
Low Lead Compliant
Number of Handles
2
Color/Finish
Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2448BEX
- Zoro #
- G423929756
- UPC #
- 196507409245
- Country of Origin
- Taiwan, Province of China
- Valve Type
- Ceramic Disc Cartridge
- Typical Application
- Kitchen Faucets
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- Color/Finish
- Polished Brass
- Item
- Wall Mount Kitchen Faucets
- ADA Compliant
- No
- Mounting Type
- Wall Mount
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Includes
- Faucet; Mounting Hardware
- Handle Type
- Cross
- Material
- Brass
- Finish
- Brushed Nickel
Dimensions
- Width
- 11-1/4 in
- Height
- 11-7/8 in
- Length (In.)
- 11 3/16 in
Description
The spirit of the Victorian Era finds itself elegantly and tastefully spun into the unique design of this faucet. Allow the brass construction to provide a sturdy and reliable fixture, great for use with any sink. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Matching accessories are available for use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.