Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Nickel
- Mfr # KS2448PL
- Zoro # G023927008
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Mounting Type
Wall Mount
Width
8 in
Includes
Faucet; Mounting Hardware
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2448PL
- Zoro #
- G023927008
- UPC #
- 196507306124
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Mounting Type
- Wall Mount
- Includes
- Faucet; Mounting Hardware
- Item
- Wall Mount Kitchen Faucet
- Handle Type
- Lever
- Type
- Wall Mount Kitchen Faucets
- Compliance
- Low Lead Compliant
- Typical Application
- Kitchen Faucets
- Finish
- Brushed Nickel
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Color/Finish
- Polished Nickel
- Faucet Spout
- Low Arc
- Inlet
- 1/2 in
- Valve Type
- Ceramic Disc Cartridge
- ADA Compliant
- Yes
Dimensions
- Width
- 8 in
- Height
- 6-11/16 in
- Length (In.)
- 13 15/16 in
Description
Bring timeless charm to your kitchen with this wall-mount faucet from Kingston’s Heritage Collection. Featuring a graceful swivel Victorian spout and classic porcelain lever handles, it adds a touch of Old-World elegance to any space. Crafted from solid brass and built with a long-lasting ceramic cartridge, this faucet offers the perfect blend of vintage style and dependable performance for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.