Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Matte Black
- Mfr # KS1260WLL
- Zoro # G923927085
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Flow Rate
1.8 GPM
Compliance
Low Lead Compliant
Type
Wall Mount Kitchen Faucets
Typical Application
Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1260WLL
- Zoro #
- G923927085
- UPC #
- 196507304724
- Country of Origin
- Taiwan, Province of China
- ADA Compliant
- Yes
- Flow Rate
- 1.8 GPM
- Item
- Wall Mount Kitchen Faucet
- Compliance
- Low Lead Compliant
- Type
- Wall Mount Kitchen Faucets
- Typical Application
- Kitchen Faucets
- Handle Type
- Lever
- Color/Finish
- Polished Brass
- Valve Type
- Ceramic Disc Cartridge
- Faucet Spout
- Low Arc
- Material
- Brass
- Number of Handles
- 2
- Inlet
- 1/2 in
- Includes
- Faucet; Mounting Hardware
- Mounting Type
- Wall Mount
- Finish
- Matte Black
Dimensions
- Height
- 6-15/16 in
- Length (In.)
- 15 1/4 in
- Width
- 9-11/16 in
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.