Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Oil Rubbed Bronze
- Mfr # KS1265BAL
- Zoro # G923927498
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Typical Application
Kitchen Faucets
Width
9-11/16 in
Inlet
1/2 in
Color/Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1265BAL
- Zoro #
- G923927498
- UPC #
- 196507305035
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9-11/16 in
- Height
- 6-15/16 in
- Length (In.)
- 13 5/8 in
Details
- Item
- Wall Mount Kitchen Faucet
- Includes
- Faucet; Mounting Hardware
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
- Color/Finish
- Brushed Nickel
- ADA Compliant
- Yes
- Flow Rate
- 1.8 GPM
- Material
- Brass
- Number of Handles
- 2
- Mounting Type
- Wall Mount
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Oil Rubbed Bronze
- Compliance
- Low Lead Compliant
- Faucet Spout
- Low Arc
- Handle Type
- Lever
- Type
- Wall Mount Kitchen Faucets
Description
Soft simplicity meets refined craftsmanship through this faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.