Shop KINGSTON BRASS

KS7751ALBS English Country Kitchen Bridge Faucet W/Brass Sprayer, Chrm

  • Mfr # KS7751ALBS
  • Zoro # G3103730

product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Height
14.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7751ALBS
Zoro #
G3103730
UPC #
663370320255
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4" to 8" centers 3-hole installation, Includes matching brass side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 11-1/2" spout clearance, 8-1/4" spout reach, 14-1/2" spout height, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Weight
9.76
Faucet Holes
3
Theme
Traditional
Pulldown Spray
false
Item Weight (lbs)
9.76
Collection
English Country
Hot Cartridge Item#
KSRP1291HC
Cold Cartridge Item#
KSRP1291CC
Pullout Spray
false
Sidespray
true
Handles Included
true
Drain Included
No
Kitchen Sprayer#
KBSPR11
Faucet Centers
4 to 8
Tee Item#
KSTEE7751
Share H&C Handle Item#
KSH3951AL
Hose Included
true
Spout Flow Rate (GPM)
1.8
Installation Type
Bridge
Handle Style
Lever

Dimensions

Height
14.5
Width
8.25
Item Height (Inch)
14.5
Max Deck Thickness
1.5
Item Length (Inch)
8
Item Width (Inch)
8.25

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.