Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Oil Rubbed Bronze
- Mfr # KS1265PKX
- Zoro # G923929669
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Inlet
1/2 in
Includes
Faucet; Mounting Hardware
Width
9-11/16 in
Mounting Type
Wall Mount
Handle Type
Cross
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1265PKX
- Zoro #
- G923929669
- UPC #
- 196507305066
- Country of Origin
- Taiwan, Province of China
- Inlet
- 1/2 in
- Includes
- Faucet; Mounting Hardware
- Mounting Type
- Wall Mount
- Handle Type
- Cross
- Material
- Brass
- Number of Handles
- 2
- ADA Compliant
- No
- Typical Application
- Kitchen Faucets
- Compliance
- Low Lead Compliant
- Type
- Wall Mount Kitchen Faucets
- Item
- Wall Mount Kitchen Faucet
- Flow Rate
- 1.8 GPM
- Color/Finish
- Brushed Nickel
- Faucet Spout
- Low Arc
- Finish
- Oil Rubbed Bronze
- Valve Type
- Ceramic Disc Cartridge
Dimensions
- Width
- 9-11/16 in
- Length (In.)
- 10 3/16 in
- Height
- 6-15/16 in
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Glamorize your home today with the traditional elegance of this faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.