Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Widespread Kitchen Faucet with Brass Sprayer, Brushed Nickel
- Mfr # KS2798BEXBS
- Zoro # G623925404
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Handle Type
Cross
Compliance
Low Lead Compliant
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS2798BEXBS
- Zoro #
- G623925404
- UPC #
- 196507409467
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 8-5/16 in
- Length (In.)
- 16 in
- Height
- 12-1/8 in
Details
- Material
- Brass
- Item
- Widespread Kitchen Faucets
- Handle Type
- Cross
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Valve Type
- Ceramic Disc Cartridge
- Faucet Spout
- Gooseneck/High Arc
- Finish
- Brushed Nickel
- Color/Finish
- Polished Brass
- Flow Rate
- 1.8 GPM
- Mounting Type
- Deck Mount
- ADA Compliant
- No
- Typical Application
- Kitchen Faucets
- Number of Handles
- 2
- Inlet
- 1/2 in
Description
Transform your kitchen into a stylish and efficient space with the Essex collection widespread kitchen faucet with side spray from Kingston. Featuring a graceful gooseneck swivel spout and timeless cross handles, this faucet brings the refined charm of early English design to your home. Expertly crafted from solid brass and fitted with durable ceramic cartridges, it promises long-lasting performance and reliability. Elevate your kitchen's aesthetic and functionality with this exquisite addition.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov