Two-Handle Wall Mount Bridge Kitchen Faucet, Oil Rubbed Bronze
- Mfr # KS2445AX
- Zoro # G623928306
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
ADA Compliant
No
Compliance
Low Lead Compliant
Color/Finish
Polished Brass
Typical Application
Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2445AX
- Zoro #
- G623928306
- UPC #
- 196507305820
- Country of Origin
- Taiwan, Province of China
- Finish
- Oil Rubbed Bronze
- ADA Compliant
- No
- Compliance
- Low Lead Compliant
- Color/Finish
- Polished Brass
- Typical Application
- Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Handle Type
- Cross
- Faucet Spout
- Low Arc
- Valve Type
- Ceramic Disc Cartridge
- Type
- Wall Mount Kitchen Faucets
- Inlet
- 1/2 in
- Item
- Wall Mount Kitchen Faucet
- Material
- Brass
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware
- Mounting Type
- Wall Mount
Dimensions
- Height
- 6-11/16 in
- Width
- 8 in
- Length (In.)
- 10 1/2 in
Description
Bring timeless charm to your kitchen with this wall-mount faucet from Kingston’s Heritage Collection. Featuring a graceful swivel Victorian spout and classic cross handles, it adds a touch of Old-World elegance to any space. Crafted from solid brass and built with a long-lasting ceramic cartridge, this faucet offers the perfect blend of vintage style and dependable performance for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.