Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Brass
- Mfr # KS1262BAL
- Zoro # G223927501
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
9-11/16 in
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1262BAL
- Zoro #
- G223927501
- UPC #
- 196507304854
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9-11/16 in
- Length (In.)
- 13 5/8 in
- Height
- 6-15/16 in
Details
- Material
- Brass
- Mounting Type
- Wall Mount
- Item
- Wall Mount Kitchen Faucet
- Includes
- Faucet; Mounting Hardware
- ADA Compliant
- Yes
- Faucet Spout
- Low Arc
- Flow Rate
- 1.8 GPM
- Type
- Wall Mount Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Color/Finish
- Antique Brass
- Inlet
- 1/2 in
- Compliance
- Low Lead Compliant
- Finish
- Polished Brass
- Typical Application
- Kitchen Faucets
- Number of Handles
- 2
- Handle Type
- Lever
Description
Soft simplicity meets refined craftsmanship through this faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.