Two-Handle Wall Mount Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass
- Mfr # KS1267NXBS
- Zoro # G623925770
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Height
6-11/16 in
ADA Compliant
No
Includes
Faucet; Sprayer; Mounting Hardware
Typical Application
Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1267NXBS
- Zoro #
- G623925770
- UPC #
- 196507402604
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Wall Mount
- Item
- Wall Mount Kitchen Faucets
- ADA Compliant
- No
- Includes
- Faucet; Sprayer; Mounting Hardware
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
- Compliance
- Low Lead Compliant
- Material
- Brass
- Color/Finish
- Brushed Nickel
- Handle Type
- Cross
- Faucet Spout
- Low Arc
- Number of Handles
- 2
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
- Finish
- Brushed Brass
Dimensions
- Height
- 6-11/16 in
- Length (In.)
- 14 in
- Width
- 7-15/16 in
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.