Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Brass
- Mfr # KS1262WLL
- Zoro # G823928670
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
Material
Brass
Flow Rate
1.8 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1262WLL
- Zoro #
- G823928670
- UPC #
- 196507304908
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9-11/16 in
- Length (In.)
- 15 1/4 in
- Height
- 6-15/16 in
Details
- ADA Compliant
- Yes
- Item
- Wall Mount Kitchen Faucet
- Includes
- Faucet; Mounting Hardware
- Mounting Type
- Wall Mount
- Material
- Brass
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- Typical Application
- Kitchen Faucets
- Faucet Spout
- Low Arc
- Inlet
- 1/2 in
- Compliance
- Low Lead Compliant
- Color/Finish
- Brushed Nickel
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
- Type
- Wall Mount Kitchen Faucets
- Finish
- Polished Brass
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.