Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Brass
- Mfr # KS1267AL
- Zoro # G423926502
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Flow Rate
1.8 GPM
Includes
Faucet; Mounting Hardware
Width
9-5/8 in
Type
Wall Mount Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1267AL
- Zoro #
- G423926502
- UPC #
- 196507305189
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9-5/8 in
- Length (In.)
- 13 15/16 in
- Height
- 6-15/16 in
Details
- ADA Compliant
- Yes
- Flow Rate
- 1.8 GPM
- Includes
- Faucet; Mounting Hardware
- Type
- Wall Mount Kitchen Faucets
- Number of Handles
- 2
- Handle Type
- Lever
- Item
- Wall Mount Kitchen Faucet
- Inlet
- 1/2 in
- Material
- Brass
- Color/Finish
- Oil Rubbed Bronze
- Typical Application
- Kitchen Faucets
- Finish
- Brushed Brass
- Faucet Spout
- Low Arc
- Valve Type
- Ceramic Disc Cartridge
- Mounting Type
- Wall Mount
- Compliance
- Low Lead Compliant
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Celebrate sophistication and traditional decor with this statement piece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.