Two-Handle Wall Mount Kitchen Faucet, Brushed Nickel
- Mfr # KS1288BPL
- Zoro # G323926121
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Kitchen Faucets
Faucet Spout
Low Arc
Includes
Faucet; Mounting Hardware
Material
Brass
Length (In.)
14 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1288BPL
- Zoro #
- G323926121
- UPC #
- 196507409122
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 14 1/8 in
- Height
- 11-7/8 in
- Width
- 11-1/4 in
Details
- Finish
- Brushed Nickel
- Item
- Wall Mount Kitchen Faucets
- Typical Application
- Kitchen Faucets
- Faucet Spout
- Low Arc
- Includes
- Faucet; Mounting Hardware
- Material
- Brass
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Color/Finish
- Polished Brass
- Compliance
- Low Lead Compliant
- Valve Type
- Ceramic Disc Cartridge
- Inlet
- 5/8 in
- Handle Type
- Lever
- Mounting Type
- Wall Mount
- ADA Compliant
- Yes
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Varnish your kitchen with this state-of-the-art fixture.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.