Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Brass
- Mfr # KS1292NX
- Zoro # G823927178
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Compliance
Low Lead Compliant
Includes
Faucet; Mounting Hardware; Side Sprayer
Handle Type
Cross
ADA Compliant
No
Color/Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1292NX
- Zoro #
- G823927178
- UPC #
- 196507402444
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 7-1/16 in
- Length (In.)
- 11 3/16 in
- Width
- 10 in
Details
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Handle Type
- Cross
- ADA Compliant
- No
- Color/Finish
- Brushed Nickel
- Valve Type
- Ceramic Disc Cartridge
- Typical Application
- Kitchen Faucets
- Mounting Type
- Wall Mount
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
- Faucet Spout
- Gooseneck/High Arc
- Material
- Brass
- Item
- Wall Mount Kitchen Faucets
- Inlet
- 1/2 in
- Finish
- Polished Brass
Description
The stunning design of this wall-mount faucet from the Hamilton collection by Kingston Brass beautifully complements the refined architecture of traditional homes with its intricate detailing. Its graceful gooseneck spout and distinctive 5-spoke cross handle make it a standout feature in any kitchen decor. Meticulously crafted from solid brass and fitted with durable ceramic cartridges, it delivers long-lasting performance and reliability. With its eye-catching horizontal appeal, this faucet serves as a centerpiece, ideal for building a design scheme around. Its versatile aesthetic seamlessly fits a range of styles, from Art Deco to Farmhouse, making it a perfect addition to any home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.