Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Brass
- Mfr # KS2442AX
- Zoro # G423928346
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Height
6-11/16 in
Material
Brass
Length (In.)
10 1/2 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2442AX
- Zoro #
- G423928346
- UPC #
- 196507305622
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Wall Mount
- Material
- Brass
- Type
- Wall Mount Kitchen Faucets
- ADA Compliant
- No
- Finish
- Polished Brass
- Color/Finish
- Polished Chrome
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet; Mounting Hardware
- Item
- Wall Mount Kitchen Faucet
- Number of Handles
- 2
- Typical Application
- Kitchen Faucets
- Compliance
- Low Lead Compliant
- Handle Type
- Cross
- Flow Rate
- 1.8 GPM
- Inlet
- 1/2 in
- Faucet Spout
- Low Arc
Dimensions
- Height
- 6-11/16 in
- Length (In.)
- 10 1/2 in
- Width
- 8 in
Description
Bring timeless charm to your kitchen with this wall-mount faucet from Kingston’s Heritage Collection. Featuring a graceful swivel Victorian spout and classic cross handles, it adds a touch of Old-World elegance to any space. Crafted from solid brass and built with a long-lasting ceramic cartridge, this faucet offers the perfect blend of vintage style and dependable performance for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.