Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Brass
- Mfr # KS2442BAL
- Zoro # G123927625
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Color/Finish
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Mounting Type
Wall Mount
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS2442BAL
- Zoro #
- G123927625
- UPC #
- 196507305653
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 8 in
- Length (In.)
- 13 5/8 in
- Height
- 6-11/16 in
Details
- Color/Finish
- Polished Nickel
- Valve Type
- Ceramic Disc Cartridge
- Mounting Type
- Wall Mount
- Material
- Brass
- Number of Handles
- 2
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
- ADA Compliant
- Yes
- Handle Type
- Lever
- Type
- Wall Mount Kitchen Faucets
- Faucet Spout
- Low Arc
- Compliance
- Low Lead Compliant
- Finish
- Polished Brass
- Flow Rate
- 1.8 GPM
- Includes
- Faucet; Mounting Hardware
- Item
- Wall Mount Kitchen Faucet
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and ceramic cartridge mechanism to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Vintage to Farmhouse. Celebrate sophistication and traditional decor with this statement piece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.