Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Nickel
- Mfr # KS2446PL
- Zoro # G323928897
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Faucet Spout
Low Arc
Length (In.)
13 15/16 in
ADA Compliant
Yes
Compliance
Low Lead Compliant
Inlet
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS2446PL
- Zoro #
- G323928897
- UPC #
- 196507305936
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 13 15/16 in
- Height
- 6-11/16 in
- Width
- 8 in
Details
- Faucet Spout
- Low Arc
- ADA Compliant
- Yes
- Compliance
- Low Lead Compliant
- Inlet
- 1/2 in
- Handle Type
- Lever
- Typical Application
- Kitchen Faucets
- Mounting Type
- Wall Mount
- Color/Finish
- Polished Brass
- Material
- Brass
- Type
- Wall Mount Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Includes
- Faucet; Mounting Hardware
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
- Item
- Wall Mount Kitchen Faucet
- Finish
- Polished Nickel
Description
Bring timeless charm to your kitchen with this wall-mount faucet from Kingston’s Heritage Collection. Featuring a graceful swivel Victorian spout and classic porcelain lever handles, it adds a touch of Old-World elegance to any space. Crafted from solid brass and built with a long-lasting ceramic cartridge, this faucet offers the perfect blend of vintage style and dependable performance for years to come.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.