Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Nickel
- Mfr # KS2446PX
- Zoro # G623930095
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Type
Wall Mount Kitchen Faucets
Number of Handles
2
Includes
Faucet; Mounting Hardware
Flow Rate
1.8 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS2446PX
- Zoro #
- G623930095
- UPC #
- 196507305943
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 6-11/16 in
- Length (In.)
- 10 3/16 in
- Width
- 8 in
Details
- Finish
- Polished Nickel
- Type
- Wall Mount Kitchen Faucets
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.8 GPM
- ADA Compliant
- No
- Compliance
- Low Lead Compliant
- Typical Application
- Kitchen Faucets
- Item
- Wall Mount Kitchen Faucet
- Inlet
- 1/2 in
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Mounting Type
- Wall Mount
- Faucet Spout
- Low Arc
- Color/Finish
- Antique Copper
- Handle Type
- Cross
Description
Bring timeless charm to your kitchen with this wall-mount faucet from Kingston’s Heritage Collection. Featuring a graceful swivel Victorian spout and classic porcelain cross handles, it adds a touch of Old-World elegance to any space. Crafted from solid brass and built with a long-lasting ceramic cartridge, this faucet offers the perfect blend of vintage style and dependable performance for years to come.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.