Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet with Brass Sprayer, Polished Chrome
- Mfr # KS1241ZXBS
- Zoro # G423929138
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Height
8-1/8 in
Width
11-11/16 in
Number of Handles
2
Inlet
1/2 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1241ZXBS
- Zoro #
- G423929138
- UPC #
- 196507402468
- Country of Origin
- Taiwan, Province of China
- Number of Handles
- 2
- Inlet
- 1/2 in
- Material
- Brass
- Faucet Spout
- Gooseneck/High Arc
- Compliance
- Low Lead Compliant
- Color/Finish
- Antique Brass
- ADA Compliant
- No
- Item
- Wall Mount Kitchen Faucets
- Handle Type
- Cross
- Typical Application
- Kitchen Faucets
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Valve Type
- Ceramic Disc Cartridge
- Mounting Type
- Wall Mount
- Flow Rate
- 1.8 GPM
- Finish
- Polished Chrome
Dimensions
- Height
- 8-1/8 in
- Width
- 11-11/16 in
- Length (In.)
- 10 3/8 in
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.