Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet with Brass Sprayer, Polished Nickel
- Mfr # KS1246ZXBS
- Zoro # G223926122
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
10 3/8 in
Inlet
1/2 in
Flow Rate
1.8 GPM
Faucet Spout
Gooseneck/High Arc
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1246ZXBS
- Zoro #
- G223926122
- UPC #
- 196507402499
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 10 3/8 in
- Height
- 8-1/8 in
- Width
- 11-11/16 in
Details
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Faucet Spout
- Gooseneck/High Arc
- ADA Compliant
- No
- Handle Type
- Cross
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Valve Type
- Ceramic Disc Cartridge
- Compliance
- Low Lead Compliant
- Typical Application
- Kitchen Faucets
- Material
- Brass
- Color/Finish
- Brushed Nickel
- Mounting Type
- Wall Mount
- Item
- Wall Mount Kitchen Faucets
- Finish
- Polished Nickel
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.