Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Kitchen Faucet, Brushed Brass
- Mfr # KS1287BEX
- Zoro # G323925483
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Width
11-5/8 in
Mounting Type
Wall Mount
Faucet Spout
Low Arc
Height
7-15/16 in
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1287BEX
- Zoro #
- G323925483
- UPC #
- 196507409092
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Wall Mount
- Faucet Spout
- Low Arc
- ADA Compliant
- No
- Number of Handles
- 2
- Compliance
- Low Lead Compliant
- Color/Finish
- Brushed Nickel
- Typical Application
- Kitchen Faucets
- Item
- Wall Mount Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.8 GPM
- Inlet
- 5/8 in
- Material
- Brass
- Handle Type
- Cross
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Brushed Brass
Dimensions
- Width
- 11-5/8 in
- Height
- 7-15/16 in
- Length (In.)
- 13 in
Description
The spirit of the Victorian Era finds itself elegantly and tastefully spun into the unique design of this faucet. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. This faucet adds a sheen of classical grace to your traditional style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.