Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Kitchen Faucet, Brushed Brass
- Mfr # KS1287PKX
- Zoro # G023928425
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Compliance
Low Lead Compliant
Number of Handles
2
Color/Finish
Polished Brass
Width
11-5/8 in
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1287PKX
- Zoro #
- G023928425
- UPC #
- 663370814457
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 11-5/8 in
- Length (In.)
- 10-5/8 in
- Height
- 7-15/16 in
Details
- Item
- Wall Mount Kitchen Faucet
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- Color/Finish
- Polished Brass
- Mounting Type
- Wall Mount
- Type
- Wall Mount Kitchen Faucets
- Faucet Spout
- Low Arc
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
- Inlet
- 5/8 in
- ADA Compliant
- No
- Finish
- Brushed Brass
- Handle Type
- Cross
- Includes
- Faucet; Mounting Hardware
- Material
- Brass
- Typical Application
- Kitchen Faucets
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Glamorize your home today with the traditional elegance of this faucet.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.