Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Kitchen Faucet, Polished Brass
- Mfr # KS1282PKX
- Zoro # G923928211
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc Cartridge
Height
7-15/16 in
ADA Compliant
No
Color/Finish
Polished Nickel
Inlet
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1282PKX
- Zoro #
- G923928211
- UPC #
- 196507301822
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 7-15/16 in
- Length (In.)
- 10-5/8 in
- Width
- 11-5/8 in
Details
- Valve Type
- Ceramic Disc Cartridge
- ADA Compliant
- No
- Color/Finish
- Polished Nickel
- Inlet
- 5/8 in
- Faucet Spout
- Low Arc
- Compliance
- Low Lead Compliant
- Handle Type
- Cross
- Type
- Wall Mount Kitchen Faucets
- Typical Application
- Kitchen Faucets
- Number of Handles
- 2
- Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Finish
- Polished Brass
- Mounting Type
- Wall Mount
- Item
- Wall Mount Kitchen Faucet
- Flow Rate
- 1.8 GPM
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The polished brass finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Glamorize your home today with the traditional elegance of this faucet.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.